Zoro Homepage

Standard Strut, CS, 6 Stroke, 9 to 27

  • Mfr # MSE06000090118

  • Zoro # G3025596


product price: $113.99
/ea
Sold in multiples of 2 for $227.98
Free Shipping & Returns

Key Features

Type
Standard
Force
27 lbf
Rod Thread Size
M6x1.0
Compressed Length
18 45/64 in
Extended Length
18 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE06000090118
Zoro #
G3025596
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M6x1.0
Compressed Length
18 45/64 in
Extended Length
18 11/16 in
Cylinder Dia.
0.71 in
Rod Dia.
0.315 in
Cylinder Diameter
0.7 in
Stroke Length
6 in
Rod Diameter
0.31 in

Details

Item
Gas Spring
Type
Standard
Force
27 lbf
Material
Carbon Steel
Stroke
6
Fitting Type
None
Fixed Resistance
Yes
Locking
No
Damper Type
Extension Only
Finish
Nitride
Cylinder Material
Steel
Operating Temperature - Maximum
400 Degrees F
Includes End Fittings
End Fitting Not Included
End Fittings Type
None
Force Resistance
Fixed
FDA Approved
FDA Approved
System of Measurement
Inch

Description

Gas Spring, Standard, Material Carbon Steel, Force 27 lbf, Rod Thread Size M6x1.0, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 6, Extended Length 18 11/16 in, Compressed Length 18 45/64 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.