Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Strut, CS, 8 Stroke, 28 to 390

  • Mfr # MSE08000280228

  • Zoro # G3025377


product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns

Key Features

Type
Standard
Force
390 lbf
Rod Thread Size
M10x1.5
Compressed Length
30 13/16 in
Extended Length
30 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE08000280228
Zoro #
G3025377
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M10x1.5
Compressed Length
30 13/16 in
Extended Length
30 13/16 in
Cylinder Dia.
1.1 in
Rod Dia.
0.55 in
Stroke Length
8 in
Rod Diameter
0.55 in
Cylinder Diameter
1.1 in

Details

Item
Gas Spring
Type
Standard
Force
390 lbf
Material
Carbon Steel
Fixed Resistance
Yes
Fitting Type
None
Stroke
8
Locking
No
Damper Type
Extension Only
Finish
Nitride
Force Resistance
Fixed
FDA Approved
FDA Approved
End Fittings Type
None
Cylinder Material
Steel
Operating Temperature - Maximum
400 Degrees F
Includes End Fittings
End Fitting Not Included
System of Measurement
Inch

Description

Gas Spring, Standard, Material Carbon Steel, Force 390 lbf, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 8, Extended Length 30 13/16 in, Compressed Length 30 13/16 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.