Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Strut, CS, 8 Stroke, 32 to 96

  • Mfr # MSE08000320128

  • Zoro # G3025359


product price: $118.99
/ea
Sold in multiples of 2 for $237.98
Free Shipping & Returns

Key Features

Type
Standard
Force
96 lbf
Rod Thread Size
M10x1.5
Compressed Length
24 51/64 in
Extended Length
24 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE08000320128
Zoro #
G3025359
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M10x1.5
Compressed Length
24 51/64 in
Extended Length
24 13/16 in
Rod Dia.
0.55 in
Cylinder Dia.
1.1 in
Rod Diameter
0.55 in
Stroke Length
8 in
Cylinder Diameter
1.1 in

Details

Item
Gas Spring
Type
Standard
Force
96 lbf
Material
Carbon Steel
Fitting Type
None
Fixed Resistance
Yes
Stroke
8
Locking
No
Damper Type
Extension Only
Cylinder Material
Steel
Operating Temperature - Maximum
400 Degrees F
Force Resistance
Fixed
Finish
Nitride
Includes End Fittings
End Fitting Not Included
End Fittings Type
None
System of Measurement
Inch
FDA Approved
FDA Approved

Description

Gas Spring, Standard, Material Carbon Steel, Force 96 lbf, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 8, Extended Length 24 13/16 in, Compressed Length 24 51/64 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.