Zoro Homepage

Standard Strut, SS, 2 Stroke, 10 to 30

  • Mfr # MSE02000100128S

  • Zoro # G3025727


product price: $174.99
/ea
Sold in multiples of 2 for $349.98
Free Shipping & Returns

Key Features

Type
Standard
Force
30 lbf
Rod Thread Size
M10x1.5
Compressed Length
6 13/16 in
Extended Length
6 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE02000100128S
Zoro #
G3025727
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M10x1.5
Compressed Length
6 13/16 in
Extended Length
6 13/16 in
Cylinder Dia.
1.1 in
Rod Dia.
0.55 in
Stroke Length
2 in
Cylinder Diameter
1.1 in
Rod Diameter
0.55 in

Details

Item
Gas Spring
Type
Standard
Force
30 lbf
Material
Stainless Steel
Locking
No
Stroke
2
Fitting Type
None
Fixed Resistance
Yes
Damper Type
Extension Only
End Fittings Type
None
Force Resistance
Fixed
Cylinder Material
Stainless Steel
Operating Temperature - Maximum
400 Degrees F
FDA Approved
FDA Approved
Includes End Fittings
End Fitting Not Included
System of Measurement
Inch

Description

Gas Spring, Standard, Material Stainless Steel, Force 30 lbf, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 2, Extended Length 6 13/16 in, Compressed Length 6 13/16 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.