Zoro Homepage

Standard Strut, SS, 2 Stroke, 3 to 9

  • Mfr # MSE02000030118S

  • Zoro # G3025760


product price: $164.99
/ea
Sold in multiples of 2 for $329.98
Free Shipping & Returns

Key Features

Type
Standard
Force
9 lbf
Rod Thread Size
M6x1.0
Compressed Length
6 11/16 in
Extended Length
6 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE02000030118S
Zoro #
G3025760
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M6x1.0
Compressed Length
6 11/16 in
Extended Length
6 11/16 in
Cylinder Dia.
0.71 in
Rod Dia.
0.315 in
Rod Diameter
0.31 in
Stroke Length
2 in
Cylinder Diameter
0.7 in

Details

Item
Gas Spring
Type
Standard
Force
9 lbf
Material
Stainless Steel
Locking
No
Fitting Type
None
Fixed Resistance
Yes
Stroke
2
Damper Type
Extension Only
Includes End Fittings
End Fitting Not Included
Force Resistance
Fixed
Operating Temperature - Maximum
400 Degrees F
System of Measurement
Inch
Cylinder Material
Stainless Steel
End Fittings Type
None
FDA Approved
FDA Approved

Description

Gas Spring, Standard, Material Stainless Steel, Force 9 lbf, Rod Thread Size M6x1.0, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 2, Extended Length 6 11/16 in, Compressed Length 6 11/16 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.