Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Strut, SS, 4 Stroke, 7 to 21

  • Mfr # MSE04000070118S

  • Zoro # G3025681


product price: $171.99
/ea
Sold in multiples of 2 for $343.98
Free Shipping & Returns

Key Features

Type
Standard
Force
21 lbf
Rod Thread Size
M6x1.0
Compressed Length
12 43/64 in
Extended Length
12 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE04000070118S
Zoro #
G3025681
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M6x1.0
Compressed Length
12 43/64 in
Extended Length
12 11/16 in
Rod Dia.
0.315 in
Cylinder Dia.
0.71 in
Stroke Length
4 in
Cylinder Diameter
0.7 in
Rod Diameter
0.31 in

Details

Item
Gas Spring
Type
Standard
Force
21 lbf
Material
Stainless Steel
Fixed Resistance
Yes
Stroke
4
Fitting Type
None
Locking
No
Damper Type
Extension Only
Operating Temperature - Maximum
400 Degrees F
Includes End Fittings
End Fitting Not Included
System of Measurement
Inch
Force Resistance
Fixed
Cylinder Material
Stainless Steel
FDA Approved
FDA Approved
End Fittings Type
None

Description

Gas Spring, Standard, Material Stainless Steel, Force 21 lbf, Rod Thread Size M6x1.0, Locking No, Rod Dia. 0.315 in, Cylinder Dia. 0.71 in, Fitting Type None, Stroke 4, Extended Length 12 11/16 in, Compressed Length 12 43/64 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.