Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Strut, SS, 6 Stroke, 17 to 51

  • Mfr # MSE06000170122S

  • Zoro # G3025569


product price: $188.99
/ea
Sold in multiples of 2 for $377.98
Free Shipping & Returns

Key Features

Type
Standard
Force
51 lbf
Rod Thread Size
M8x1.25
Compressed Length
18 21/32 in
Extended Length
18 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE06000170122S
Zoro #
G3025569
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M8x1.25
Compressed Length
18 21/32 in
Extended Length
18 11/16 in
Cylinder Dia.
0.87 in
Rod Dia.
0.394 in
Rod Diameter
0.39 in
Stroke Length
6 in
Cylinder Diameter
0.86 in

Details

Item
Gas Spring
Type
Standard
Force
51 lbf
Material
Stainless Steel
Fitting Type
None
Stroke
6
Fixed Resistance
Yes
Locking
No
Damper Type
Extension Only
Includes End Fittings
End Fitting Not Included
Cylinder Material
Stainless Steel
Force Resistance
Fixed
Operating Temperature - Maximum
400 Degrees F
End Fittings Type
None
System of Measurement
Inch
FDA Approved
FDA Approved

Description

Gas Spring, Standard, Material Stainless Steel, Force 51 lbf, Rod Thread Size M8x1.25, Locking No, Rod Dia. 0.394 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 6, Extended Length 18 11/16 in, Compressed Length 18 21/32 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.