Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Strut, SS, 6 Stroke, 30 to 90

  • Mfr # MSE06000300128S

  • Zoro # G3025541


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Type
Standard
Rod Thread Size
M10x1.5
Compressed Length
18 13/16 in
Extended Length
18 13/16 in
Stroke
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE06000300128S
Zoro #
G3025541
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M10x1.5
Compressed Length
18 13/16 in
Extended Length
18 13/16 in
Rod Dia.
0.55 in
Cylinder Dia.
1.1 in
Rod Diameter
0.55 in
Stroke Length
6 in
Cylinder Diameter
1.1 in

Details

Item
Gas Spring
Type
Standard
Force
90 lbf
Material
Stainless Steel
Stroke
6
Fitting Type
None
Fixed Resistance
Yes
Locking
No
Damper Type
Extension Only
FDA Approved
FDA Approved
End Fittings Type
None
Cylinder Material
Stainless Steel
Force Resistance
Fixed
Includes End Fittings
End Fitting Not Included
Operating Temperature - Maximum
400 Degrees F
System of Measurement
Inch

Description

Gas Spring, Standard, Material Stainless Steel, Force 90 lbf, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 6, Extended Length 18 13/16 in, Compressed Length 18 13/16 in, Fixed Resistance Yes, Damper Type Extension Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.