Standard Strut, SS, 6 Stroke, 60 to 182
Mfr # MSE06000600228S
Zoro # G3025508
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Type
Standard
Rod Thread Size
M10x1.5
Compressed Length
18 13/16 in
Extended Length
18 13/16 in
Fitting Type
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSE06000600228S
Zoro #
G3025508
UPC #
-
Country of Origin
United States
Dimensions
Rod Thread Size
M10x1.5
Compressed Length
18 13/16 in
Extended Length
18 13/16 in
Rod Dia.
0.55 in
Cylinder Dia.
1.1 in
Stroke Length
6 in
Rod Diameter
0.55 in
Cylinder Diameter
1.1 in
Details
Item
Gas Spring
Type
Standard
Force
182 lbf
Material
Stainless Steel
Fitting Type
None
Fixed Resistance
Yes
Stroke
6
Locking
No
Damper Type
Extension Only
Includes End Fittings
End Fitting Not Included
Force Resistance
Fixed
Operating Temperature - Maximum
400 Degrees F
FDA Approved
FDA Approved
Cylinder Material
Stainless Steel
End Fittings Type
None
System of Measurement
Inch
Description
Gas Spring, Standard, Material Stainless Steel, Force 182 lbf, Rod Thread Size M10x1.5, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 6, Extended Length 18 13/16 in, Compressed Length 18 13/16 in, Fixed Resistance Yes, Damper Type Extension Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.