Zoro Homepage

.0135 No 80 Reamer

  • Mfr # 27201350

  • Zoro # G1318647


product price: $32.89
/ea

Key Features

Shank Type - Machining
Straight
Material - Machining
Carbide
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Flute Length
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27201350
Zoro #
G1318647
UPC #
697604010018
Country of Origin
United States

Dimensions

Flute Length
3/16 in
Shank Dia.
0.0135 in
Size
#80
Overall Length
1-1/2 in

Details

Shank Type - Machining
Straight
Material - Machining
Carbide
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
Straight
Finish - Machining
Uncoated
Number of Flutes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.