Zoro Homepage

.0175 Reamer

  • Mfr # 27201750

  • Zoro # G1321648


product price: $32.35
/ea

Key Features

Diameter
0.0175 in
Flute Length
0.1875 in
Finish - Machining
Uncoated
Helix Angle
Straight
Overall Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27201750
Zoro #
G1321648
UPC #
697604030061
Country of Origin
United States

Dimensions

Diameter
0.0175 in
Flute Length
0.1875 in
Overall Length
1.5 in
Shank Dia.
0.0175 in

Details

Finish - Machining
Uncoated
Helix Angle
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material - Machining
Carbide
Shank Type - Machining
Straight
Tool Construction
Solid
Number of Righthand Flutes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.