Zoro Homepage

.0255 Reamer

  • Mfr # 27202550

  • Zoro # G1342587


product price: $29.55
/ea

Key Features

Tool Construction
Solid
Flute Length
0.25 in
Finish - Machining
Uncoated
Number of Righthand Flutes
4
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27202550
Zoro #
G1342587
UPC #
697604030160
Country of Origin
United States

Dimensions

Flute Length
0.25 in
Overall Length
1.5 in
Shank Dia.
0.0255 in
Diameter
0.0255 in

Details

Tool Construction
Solid
Finish - Machining
Uncoated
Number of Righthand Flutes
4
Material - Machining
Carbide
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Helix Angle
Straight
Shank Type - Machining
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.