Zoro Homepage

.0305 Reamer

  • Mfr # 27203050

  • Zoro # G1341141


product price: $26.29
/ea

Key Features

Finish - Machining
Uncoated
Helix Angle
Straight
Size - Decimal
0.0305 in
Overall Length
1-1/2 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27203050
Zoro #
G1341141
UPC #
697604030238
Country of Origin
United States

Dimensions

Size - Decimal
0.0305 in
Overall Length
1-1/2 in
Flute Length
1/4 in
Diameter
0.0305 in
Shank Dia.
0.0305 in

Details

Finish - Machining
Uncoated
Helix Angle
Straight
Material - Machining
Carbide
Number of Righthand Flutes
4
Number of Flutes
4
Tool Construction
Solid
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.