Zoro Homepage

.0649 No MetricNo 1.65Mm Re

  • Mfr # 27206490

  • Zoro # G1312539


product price: $23.29
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish - Machining
Uncoated
Number of Flutes
4
Material - Machining
Carbide
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27206490
Zoro #
G1312539
UPC #
697604012371
Country of Origin
United States

Dimensions

Flute Length
9.5 mm
Shank Dia.
1.47 mm
Diameter
0.0649 in
Overall Length
38 mm
Size - Decimal
1.65 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish - Machining
Uncoated
Number of Flutes
4
Material - Machining
Carbide
Tool Construction
Solid
Number of Righthand Flutes
4
Helix Angle
Straight
Standards
DIN 1420 H7
Shank Type - Machining
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.