Zoro Homepage

.0669 No MetricNo 1.70Mm Re

  • Mfr # 27206690

  • Zoro # G1314261


product price: $25.15
/ea

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Flute Length
12.5 mm
Shank Dia.
1.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27206690
Zoro #
G1314261
UPC #
697604012418
Country of Origin
United States

Dimensions

Flute Length
12.5 mm
Shank Dia.
1.65 mm
Overall Length
51 mm
Size
1.7 mm

Details

Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Number of Flutes
4
Decimal Equivalent
0.0669 in
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Standards
DIN 1420 H7
Tool Construction
Solid
Series
TrueSize
Helix Angle
0 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.