Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.0865 Reamer

  • Mfr # 27208650

  • Zoro # G1322619


product price: $24.49
/ea

Key Features

Diameter
0.0865 in
Material - Machining
Carbide
Finish - Machining
Uncoated
Number of Flutes
4
Number of Righthand Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27208650
Zoro #
G1322619
UPC #
697604031044
Country of Origin
United States

Dimensions

Diameter
0.0865 in
Shank Dia.
0.08 in
Flute Length
1/2 in
Size - Decimal
0.0865 in
Overall Length
2 in

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Number of Flutes
4
Number of Righthand Flutes
4
Tool Construction
Solid
Helix Angle
Straight
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.