Zoro Homepage

.0886 No MetricNo 2.25Mm Re

  • Mfr # 27208860

  • Zoro # G1306607


product price: $23.89
/ea

Key Features

Diameter
0.0886 in
Shank Type - Machining
Straight
Shank Dia.
2.03 mm
Overall Length
51 mm
Size - Decimal
2.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27208860
Zoro #
G1306607
UPC #
697604013217
Country of Origin
United States

Dimensions

Diameter
0.0886 in
Shank Dia.
2.03 mm
Overall Length
51 mm
Size - Decimal
2.25 mm
Flute Length
12.5 mm

Details

Shank Type - Machining
Straight
Number of Flutes
4
Material - Machining
Carbide
Standards
DIN 1420 H7
Finish - Machining
Uncoated
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
Straight
Number of Righthand Flutes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.