Zoro Homepage

1 1/8 100 Hss 3Fl Spi. C

  • Mfr # 92112504

  • Zoro # G1162346


product price: $66.59
/ea

Key Features

Shank Dia.
0.5 in
Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92112504
Zoro #
G1162346
UPC #
697604941916
Country of Origin
United States

Dimensions

Shank Dia.
0.5 in
Overall Length
3.25 in

Details

Number of Flutes
3
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Straight
Primary Material Application
Non-Ferrous
Included Angle
100 Degrees
Decimal Equivalent
1.125 in
Construction
Solid
Non-Cutting Tip Dia Max
0.34 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.