Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Mm Dia-Gr Router Fisht

  • Mfr # 23103940F

  • Zoro # G1162477


product price: $13.35
/ea

Key Features

End Mill Style
Fishtail
Material Application
Non-Ferrous
Type of Cut
Down Cut
Material - Machining
Carbide
Number of Lefthand Flutes
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23103940F
Zoro #
G1162477
UPC #
697604909343
Country of Origin
United States

Dimensions

Length of Cut
4 mm
Overall Length
38 mm
Shank Dia.
3.175 mm
Flute Length (In.)
0.1575 in
Diameter
0.0394 in
Cutter Dia.
1 mm

Details

End Mill Style
Fishtail
Material Application
Non-Ferrous
Type of Cut
Down Cut
Material - Machining
Carbide
Number of Lefthand Flutes
7
Number of Righthand Flutes
5
Number of Flutes
7 (LH); 5 (RH)
End Mill Cutting Type
Down Cut
Coating
Uncoated
Finish
Uncoated
Shank Type
Straight
Primary Material Application
Non-Ferrous
End Grind
Fishtail
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.