Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.1004 No MetricNo 2.55Mm Re

  • Mfr # 27210040

  • Zoro # G1306108


product price: $26.15
/ea

Key Features

Number of Flutes
4
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Material - Machining
Carbide
Shank Dia.
2.44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27210040
Zoro #
G1306108
UPC #
697604013668
Country of Origin
United States

Dimensions

Shank Dia.
2.44 mm
Flute Length
16 mm
Overall Length
64 mm
Diameter
0.1004 in
Size - Decimal
2.55 mm

Details

Number of Flutes
4
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Material - Machining
Carbide
Number of Righthand Flutes
4
Standards
DIN 1420 H7
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
Straight
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.