
1.05Mm X 8 Altima Drill
Mfr # MXDCRM0105A
Zoro # G1312861
product price: $93.15
/ea
Free Shipping & Returns
Key Features
Length of Cut
8 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Tool Construction
Coolant
Included Angle
138°
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXDCRM0105A
Zoro #
G1312861
UPC #
697604047953
Country of Origin
United States
Dimensions
Length of Cut
8 mm
Milling Diameter
1.05 mm
Shank Dia.
3 mm
Overall Length
57 mm
Details
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Tool Construction
Coolant
Included Angle
138°
Shank Type
Straight
Number of Flutes
2
Helix Angle
30°
Material
Carbide
Finish
ALtima
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.