Zoro Homepage

.1095 Reamer

  • Mfr # 27210950

  • Zoro # G1355631


product price: $29.25
/ea

Key Features

Flute Length
0.625 in
Helix Angle
Straight
Overall Length
2.5 in
Material - Machining
Carbide
Diameter
0.1095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27210950
Zoro #
G1355631
UPC #
697604031396
Country of Origin
United States

Dimensions

Flute Length
0.625 in
Overall Length
2.5 in
Diameter
0.1095 in
Shank Dia.
0.104 in

Details

Helix Angle
Straight
Material - Machining
Carbide
Number of Righthand Flutes
4
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.