Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10Mm Router Bur End Cut

  • Mfr # 239M1000BGX

  • Zoro # G1163396


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Diameter
10 mm
Number of Flutes
Left Hand: 10; Right Hand: 12
Overall Length
90 mm
Length of Cut
30 mm
Cutting Type
Up Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239M1000BGX
Zoro #
G1163396
UPC #
697604239877
Country of Origin
United States

Dimensions

Diameter
10 mm
Overall Length
90 mm
Length of Cut
30 mm
Shank Dia.
10 mm

Details

Number of Flutes
Left Hand: 10; Right Hand: 12
Cutting Type
Up Cut
Finish
GemX Coating
End Mill Material
Carbide
End Style
Bur
Shank Type
Straight
Tool Construction
Solid
Material Application
Non-Ferrous Materials
Decimal Equivalent
0.3930 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.