Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10Mm Router Em End

  • Mfr # 239M1000EGX

  • Zoro # G1162206


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.3937 in
Number of Flutes
10 - LH; 12 - RH
Application
Non-Ferrous
Overall Length
3.5433 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239M1000EGX
Zoro #
G1162206
UPC #
697604239884
Country of Origin
United States

Dimensions

Diameter
0.3937 in
Overall Length
3.5433 in
Shank Dia.
0.3937 in
Flute Length
1.1811 in

Details

Number of Flutes
10 - LH; 12 - RH
Application
Non-Ferrous
Shank Type
Straight
Cutting Type
Up Cut
End Style
End Mill
Finish
GemX
End Mill Material
Carbide
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.