Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10Mm Router Safe End

  • Mfr # 239M1000

  • Zoro # G1162300


product price: $97.25
/ea
Free Shipping & Returns

Key Features

End Style
Safe
Length of Cut
30 mm
End Mill Material
Carbide
Finish
Uncoated
Primary Material Application
Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239M1000
Zoro #
G1162300
UPC #
697604240477
Country of Origin
United States

Dimensions

Length of Cut
30 mm
Diameter
10 mm
Overall Length
90 mm
Shank Dia.
10 mm

Details

End Style
Safe
End Mill Material
Carbide
Finish
Uncoated
Primary Material Application
Non-Ferrous
Cutting Type
Up Cut
Shank Type
Straight
Tool Construction
Solid
Number of Flutes
10 (LH); 12 (RH)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.