Zoro Homepage

.1161 No MetricNo 2.95Mm Re

  • Mfr # 27211610

  • Zoro # G1323352


product price: $27.99
/ea

Key Features

Tool Construction
Solid
Number of Flutes
4
Shank Type - Machining
Straight
Diameter
0.1161 in
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27211610
Zoro #
G1323352
UPC #
697604014184
Country of Origin
United States

Dimensions

Diameter
0.1161 in
Shank Dia.
2.84 mm
Overall Length
64 mm
Size - Decimal
2.95 mm
Flute Length
16 mm

Details

Tool Construction
Solid
Number of Flutes
4
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Righthand Flutes
4
Standards
DIN 1420 H7
Helix Angle
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.