Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 60 Deg Angle Tool

  • Mfr # 29605006

  • Zoro # G1321952


product price: $20.19
/ea

Key Features

Overall Length
2.5469 in
Material
Carbide
Number of Flutes
19 - LH; 24 - RH
Included Angle
60 Degrees
Shank Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29605006
Zoro #
G1321952
UPC #
697604759085
Country of Origin
United States

Dimensions

Overall Length
2.5469 in
Shank Dia.
0.25 in
Flute Length
0.4375 in

Details

Material
Carbide
Number of Flutes
19 - LH; 24 - RH
Included Angle
60 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Construction
Brazed
Specifications
SJ-5 Diam
Type of Cut
Std Diamond
Shank Type
Straight
Decimal Equivalent
0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.