Zoro Homepage

1/2 X 1-1/4 X 3 .020R 9F

  • Mfr # 38050013AX

  • Zoro # G1358669


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Tool Construction
Solid
Flute Length
1.25 in
End Grind
Corner Radius
Milling Diameter
1/2 in
Corner Radius
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38050013AX
Zoro #
G1358669
UPC #
697604189769
Country of Origin
United States

Dimensions

Flute Length
1.25 in
Milling Diameter
1/2 in
Corner Radius
0.02 in
Shank Dia.
1/2 in
Length of Cut
1-1/4 in
Diameter
0.5 in
Overall Length
3 in

Details

Tool Construction
Solid
End Grind
Corner Radius
Number of Flutes
9
Helix Angle
37°
Material
Carbide
Material Application
Stainless steel, Super-alloys and titanium
Shank Type
Straight
End Mill Style
Corner Radius
Primary Material Application
Stainless steel; Super-alloys and titanium
Center Cutting
No
End Mill Application
High Efficiency Milling; Finishing
Finish
ALtima Xtreme

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.