Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 X 1 X .010Cr Blaze Bur

  • Mfr # 69060020L3

  • Zoro # G1302230


product price: $7.99
/ea

Key Features

Number of Righthand Flutes
12
Overall Length
3 in
Material
Carbide
Shank Type
Straight
Flute Length
0.2187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69060020L3
Zoro #
G1302230
UPC #
697604698131
Country of Origin
United States

Dimensions

Overall Length
3 in
Flute Length
0.2187 in
Diameter
0.125 in
Shank Dia.
0.125 in

Details

Number of Righthand Flutes
12
Material
Carbide
Shank Type
Straight
Type
Solid
Cutting Edge Type
Single
Finish
Uncoated
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.