Zoro Homepage

1/2 X 1 X .020Cr Blaze Endmill

  • Mfr # 27850013B

  • Zoro # G1351921


product price: $86.89
/ea
Free Shipping & Returns

Key Features

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Corner Radius
0.02 in
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Milling Diameter
1/2 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27850013B
Zoro #
G1351921
UPC #
697604189646
Country of Origin
United States

Dimensions

Corner Radius
0.02 in
Milling Diameter
1/2 in
Shank Dia.
1/2 in
Length of Cut
1 in
Overall Length
3 in

Details

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Style
Corner Radius
Center Cutting
Yes
Helix Angle
40°
Number of Flutes
5
Shank Type
Straight
Tool Construction
Solid
Finish
ALtima Blaze
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.