Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 X1.0Loc X 3.0Loa

  • Mfr # 23950000

  • Zoro # G1166351


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/2 in
Number of Righthand Flutes
14
Flute Length
1 in
Overall Length
3 in
Number of Flutes
13 (LH); 14 (RH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23950000
Zoro #
G1166351
UPC #
697604240378
Country of Origin
United States

Dimensions

Diameter
1/2 in
Flute Length
1 in
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1 in

Details

Number of Righthand Flutes
14
Number of Flutes
13 (LH); 14 (RH)
Type
Solid
End Grind
Safe
Primary Material Application
Non-Ferrous
Shank Type
Straight
Material Application
Non-Ferrous
Tool Construction
Solid
End Style
Safe
Number of Lefthand Flutes
13
Cutting Type
Up Cut
Finish
Uncoated
End Mill Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.