Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25Mm X 9 Altima Drill

  • Mfr # MXDCRM0125A

  • Zoro # G1317728


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Length of Cut
9 mm
Tool Construction
Coolant
Included Angle
138°
Milling Diameter
1.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXDCRM0125A
Zoro #
G1317728
UPC #
697604047991
Country of Origin
United States

Dimensions

Length of Cut
9 mm
Milling Diameter
1.25 mm
Shank Dia.
3 mm
Diameter
0.0492 in
Flute Length
0.3543 in
Overall Length
57 mm

Details

Shank Type
Straight
Tool Construction
Coolant
Included Angle
138°
Helix Angle
30°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Number of Flutes
2
Material
Carbide
Finish
ALtima

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.