Zoro Homepage

12Mm Endmill 1.5Mm Rad

  • Mfr # 278 1200N3-1.5RB

  • Zoro # G1315479


product price: $68.99
/ea

Key Features

Center Cutting
Yes
Helix Angle
40°
End Grind
Corner Radius
Flute Length
1.0236 in
Neck Length
1.4961 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278 1200N3-1.5RB
Zoro #
G1315479
UPC #
697604278548
Country of Origin
United States

Dimensions

Flute Length
1.0236 in
Neck Length
1.4961 in
Diameter
0.4724 in
Corner Radius
0.059 in
Shank Dia.
0.4724 in
Neck Dia.
0.449 in
Overall Length
3.3071 in

Details

Center Cutting
Yes
Helix Angle
40°
End Grind
Corner Radius
Tool Construction
Solid
Number of Flutes
5
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Shank Type
Straight
Material
Carbide
Finish
ALtima® Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.