Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12Mm Router Em End

  • Mfr # 239M1200E

  • Zoro # G1165030


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
13 (LH); 14 (RH)
Diameter
12 mm
End Mill Material
Carbide
Tool Construction
Solid
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
239M1200E
Zoro #
G1165030
UPC #
697604239679
Country of Origin
United States

Dimensions

Diameter
12 mm
Length of Cut
40 mm
Shank Dia.
12 mm
Overall Length
100 mm

Details

Number of Flutes
13 (LH); 14 (RH)
End Mill Material
Carbide
Tool Construction
Solid
Shank Type
Straight
Cutting Type
Up Cut
End Style
End Mill
Primary Material Application
Non-Ferrous
Finish
Uncoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.