Zoro Homepage

12Mm Router Safe End

  • Mfr # 239M1200

  • Zoro # G1166528


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Flute Length
1.5748 in
Finish
Uncoated
End Mill Material
Carbide
Tool Construction
Solid
Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239M1200
Zoro #
G1166528
UPC #
697604240330
Country of Origin
United States

Dimensions

Flute Length
1.5748 in
Length of Cut
40 mm
Diameter
12 mm
Shank Dia.
12 mm
Overall Length
100 mm

Details

Finish
Uncoated
End Mill Material
Carbide
Tool Construction
Solid
Type
Solid
Number of Righthand Flutes
14
Cutting Type
Up Cut
Material Application
Non-Ferrous
Primary Material Application
Non-Ferrous
End Grind
Safe
Number of Lefthand Flutes
13
Number of Flutes
13 (LH); 14 (RH)
End Style
Safe
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.