Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2X1/2X2X4 Bur End Cut

  • Mfr # 23950010B

  • Zoro # G1163299


product price: $155.99
/ea
Free Shipping & Returns

Key Features

End Style
Bur
Number of Flutes
15 (LH); 16 (RH)
End Mill Material
Carbide
Diameter
1/2 in
Number of Lefthand Flutes
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23950010B
Zoro #
G1163299
UPC #
697604239938
Country of Origin
United States

Dimensions

Diameter
1/2 in
Length of Cut
2 in
Shank Dia.
1/2 in
Flute Length
2 in
Overall Length
4 in

Details

End Style
Bur
Number of Flutes
15 (LH); 16 (RH)
End Mill Material
Carbide
Number of Lefthand Flutes
15
Primary Material Application
Non-Ferrous
End Grind
Bur
Type
Solid
Number of Righthand Flutes
16
Finish
Uncoated
Material Application
Non-Ferrous
Shank Type
Straight
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.