Zoro Homepage

1/2X1/2X2X4 Safe End

  • Mfr # 23950010GX

  • Zoro # G1163247


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.5 in
Number of Flutes
15 - LH; 16 - RH
Application
Non-Ferrous
Overall Length
4 in
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23950010GX
Zoro #
G1163247
UPC #
697604239426
Country of Origin
United States

Dimensions

Diameter
0.5 in
Overall Length
4 in
Shank Dia.
0.5 in
Flute Length
2 in

Details

Number of Flutes
15 - LH; 16 - RH
Application
Non-Ferrous
End Mill Material
Carbide
Finish
GemX
Shank Type
Straight
Cutting Type
Up Cut
End Style
Safe
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.