Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.1319 No MetricNo 3.35Mm Re

  • Mfr # 27213190

  • Zoro # G1330188


product price: $26.75
/ea

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Flute Length
19 mm
Shank Dia.
3.23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27213190
Zoro #
G1330188
UPC #
697604014535
Country of Origin
United States

Dimensions

Flute Length
19 mm
Shank Dia.
3.23 mm
Size
3.35 mm
Overall Length
64 mm

Details

Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Decimal Equivalent
0.1319 in
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Number of Flutes
4
Standards
DIN 1420 H7
Helix Angle
0 Degrees
Series
TrueSize
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.