Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/32 Dia-Gr Router En

  • Mfr # 23103120

  • Zoro # G1166412


product price: $11.15
/ea

Key Features

Material - Machining
Carbide
Coating
Uncoated
Tool Construction
Solid
Number of Lefthand Flutes
7
Flute Length (In.)
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23103120
Zoro #
G1166412
UPC #
697604909015
Country of Origin
United States

Dimensions

Flute Length (In.)
0.125 in
Length of Cut
1/8 in
Diameter
0.0312 in
Shank Dia.
1/8 in
Cutter Dia.
1/32 in
Overall Length
1-1/2 in

Details

Material - Machining
Carbide
Coating
Uncoated
Tool Construction
Solid
Number of Lefthand Flutes
7
End Grind
End Mill
Finish
Uncoated
Primary Material Application
Non-Ferrous
Shank Type
Straight
End Mill Cutting Type
Down Cut
Number of Righthand Flutes
5
End Mill Style
End Mill
Material Application
Non-Ferrous
Type of Cut
Down Cut
Number of Flutes
7 (LH); 5 (RH)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.