Zoro Homepage

13/32" Carbide 142 Deg. Jobber Length Drill Bit

  • Mfr # 2XDCR4062A

  • Zoro # G2118281


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Overall Length
160.00 mm
Drill Bit Point Angle
142 Degrees
Shank Dia.
20 mm
Cutting Direction
Right Hand
Depth:Dia. Ratio
5xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR4062A
Zoro #
G2118281
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
160.00 mm
Drill Bit Size
13/32 in
Shank Dia.
20 mm
Depth:Dia. Ratio
5xD
Maximum Drilling Depth
100 mm
Depth x Dia. Ratio
5xD
Flute Length
100.00 mm
Drill Bit Dimension Type
Fractional Inch

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Point Type
S
Drill Bit Material
Cobalt
Coolant Through
Yes
Measurement System
Fractional Inch
Drill Bit Grouping
Drill Bit
Material
Carbide
Drill Bit Finish
Altima
Decimal Equivalent
0.4063
List Number
2XDCR

Description

Jobber Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.4063, Fractional Inch, Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.