Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13/32 Reamer

  • Mfr # 27240620

  • Zoro # G1306001


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
Straight
Overall Length
3-1/2 in
Material - Machining
Carbide
Flute Length
1-1/4 in
Size - Decimal
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27240620
Zoro #
G1306001
UPC #
697604019851
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Flute Length
1-1/4 in
Size - Decimal
13/32 in
Shank Dia.
0.38 in
Diameter
0.4062 in

Details

Helix Angle
Straight
Material - Machining
Carbide
Number of Righthand Flutes
6
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
Number of Flutes
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.