Zoro Homepage

.1350 Reamer

  • Mfr # 27213500

  • Zoro # G1327500


product price: $28.69
/ea

Key Features

Diameter
0.135 in
Number of Righthand Flutes
4
Tool Construction
Solid
Flute Length
0.75 in
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27213500
Zoro #
G1327500
UPC #
697604031839
Country of Origin
United States

Dimensions

Diameter
0.135 in
Flute Length
0.75 in
Overall Length
2.5 in
Shank Dia.
0.127 in

Details

Number of Righthand Flutes
4
Tool Construction
Solid
Finish - Machining
Uncoated
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Helix Angle
Straight
Material - Machining
Carbide
Shank Type - Machining
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.