Zoro Homepage

.1358 No MetricNo 3.45Mm Re

  • Mfr # 27213580

  • Zoro # G1333581


product price: $26.75
/ea

Key Features

Shank Type - Machining
Straight
Material - Machining
Carbide
Tool Construction
Solid
Shank Dia.
3.23 mm
Helix Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27213580
Zoro #
G1333581
UPC #
697604014610
Country of Origin
United States

Dimensions

Shank Dia.
3.23 mm
Flute Length
19 mm
Diameter
0.1358 in
Size - Decimal
3.45 mm
Overall Length
64 mm

Details

Shank Type - Machining
Straight
Material - Machining
Carbide
Tool Construction
Solid
Helix Angle
Straight
Finish - Machining
Uncoated
Number of Flutes
4
Number of Righthand Flutes
4
Standards
DIN 1420 H7
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.