Zoro Homepage

1/4" Carbide 142 Deg. Jobber Length Drill Bit

  • Mfr # 2XDSR2500A

  • Zoro # G7173349


product price: $72.25
/ea

Key Features

Overall Length
2 3/4 in
Drill Bit Point Angle
142 Degrees
Shank Dia.
5/32 in
Cutting Direction
Right Hand
List Number
2XDSR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR2500A
Zoro #
G7173349
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Drill Bit Size
1/4 in
Shank Dia.
5/32 in
Flute Length
1 17/64 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
1 17/64 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Cutting Direction
Right Hand
List Number
2XDSR
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Altima
Point Type
S
Decimal Equivalent
0.2500
Coolant Through
No
Material
Carbide
Drill Bit Material
Cobalt
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch

Description

Jobber Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.2500, Fractional Inch, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.