Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 X 1.0Loc X 3.0Loa

  • Mfr # 23925020

  • Zoro # G1164227


product price: $48.19
/ea

Key Features

Diameter
0.25 in
Number of Flutes
8 - LH; 10 - RH
Application
Non-Ferrous
Overall Length
3 in
End Style
Safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23925020
Zoro #
G1164227
UPC #
697604240057
Country of Origin
United States

Dimensions

Diameter
0.25 in
Overall Length
3 in
Shank Dia.
0.25 in
Flute Length
1 in

Details

Number of Flutes
8 - LH; 10 - RH
Application
Non-Ferrous
End Style
Safe
Shank Type
Straight
End Mill Material
Carbide
Cutting Type
Up Cut
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.