Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 X 3/8 X 2 Ball Xr Em

  • Mfr # 27925000B

  • Zoro # G1342270


product price: $31.15
/ea

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Ball
Finish
ALtima Blaze Coating
Length of Cut
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27925000B
Zoro #
G1342270
UPC #
697604279187
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Cutter Dia.
1/4 in
Shank Dia.
1/4 in
Overall Length
2 in
Ball Radius
1/8 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Ball
Finish
ALtima Blaze Coating
End Mill Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
Helix Angle
35 to 38 Degrees
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Center Cutting
Yes
Tool Construction
Solid
Series
TuffCut XT
Decimal Equivalent
0.2500 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.