Zoro Homepage

1/4X1/2X.020R Endmill

  • Mfr # 33425000R.020GP

  • Zoro # G1308366


product price: $49.89
/ea

Key Features

Center Cutting
Yes
Number of Flutes
3
Length of Cut
1/2 in
End Mill Style
Corner Radius
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33425000R.020GP
Zoro #
G1308366
UPC #
697604334008
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Corner Radius
0.02 in
Overall Length
2 in
Shank Dia.
1/4 in
Milling Diameter
1/4 in

Details

Center Cutting
Yes
Number of Flutes
3
End Mill Style
Corner Radius
Shank Type
Straight
Material
Carbide
Primary Material Application
Non-Ferrous
Helix Angle
45°
Finish
Gem Plus
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.