Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4X1/4X1-1/4X4 Safe End

  • Mfr # 23925030GX

  • Zoro # G1166449


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/4 in
Number of Flutes
Left Hand: 11; Right Hand: 12
Overall Length
4 in
Length of Cut
1-1/4 in
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23925030GX
Zoro #
G1166449
UPC #
697604239228
Country of Origin
United States

Dimensions

Diameter
1/4 in
Overall Length
4 in
Length of Cut
1-1/4 in
Shank Dia.
1/4 in

Details

Number of Flutes
Left Hand: 11; Right Hand: 12
Finish
GemX Coating
End Mill Material
Carbide
Cutting Type
Up Cut
Shank Type
Straight
Decimal Equivalent
0.2500 in
Tool Construction
Solid
Material Application
Non-Ferrous Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.