Zoro Homepage

1/4X1/4X3/4X2-1/2 Burend

  • Mfr # 23925010BGX

  • Zoro # G1163728


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Diameter
1/4 in
Number of Flutes
Left Hand: 8; Right Hand: 10
Overall Length
2-1/2 in
End Mill Material
Carbide
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23925010BGX
Zoro #
G1163728
UPC #
697604239143
Country of Origin
United States

Dimensions

Diameter
1/4 in
Overall Length
2-1/2 in
Length of Cut
3/4 in
Shank Dia.
1/4 in

Details

Number of Flutes
Left Hand: 8; Right Hand: 10
End Mill Material
Carbide
Shank Type
Straight
Cutting Type
Up Cut
End Style
Bur
Finish
GemX Coating
Material Application
Non-Ferrous Materials
Decimal Equivalent
0.2500 in
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.