
1/4X1/4X3/4X2-1/2 Em End
Mfr # 23925010EGX
Zoro # G1162809
product price: $159.99
/ea
Free Shipping & Returns
Key Features
End Style
End Mill
Cutting Type
Up Cut
Number of Flutes
8 (LH); 10 (RH)
Tool Construction
Solid
Length of Cut
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23925010EGX
Zoro #
G1162809
UPC #
697604239167
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Diameter
1/4 in
Details
End Style
End Mill
Cutting Type
Up Cut
Number of Flutes
8 (LH); 10 (RH)
Tool Construction
Solid
End Mill Material
Carbide
Primary Material Application
Non-Ferrous
Shank Type
Straight
Finish
GemX
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.